PVC Fully Coated Knitwrist Red Gloves - Size 10 (Pack of 10)

PVC Fully Coated Knitwrist Red Gloves - Size 10 (Pack of 10)

Order Code: ZT5364049S

£14.99 Inc VAT (20%)
£15.996% off


Description

Fully coated pvc glove. Stockinette liner. Elasticated cuff. EN388: 2016, Level 3 - Abrasion, Level X - Cut Resistance, Level 1 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

Specifications for PVC Fully Coated Knitwrist Red Gloves - Size 10 (Pack of 10)
  • Cut Resistance Level
    A
  • Material
    PVC
  • Product Type
    Re-usable Gloves
  • Colour
    Red
  • Size
    Size 10
  • Liner Material
    Stockinette
  • Abrasion Resistance Level
    3
  • Protection
    Mechanical Hazards
  • Use
    Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome