Split Leather Arctic Thinsulate Blue/Yellow Cold Resistant Rigger Gloves - Size 9
0
1

Split Leather Arctic Thinsulate Blue/Yellow Cold Resistant Rigger Gloves - Size 9

Order Code: ZT1177111X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Arctic Riggers Selected split leather palms, knuckles and finger tips. Cotton drill backs, 2"
reinforced safety cuffs with arterial protection. Thinsulate® lined with a knitted wrist for extra
protection against cold.
CAT I
Offers extra insulation protection against cold objects.
Offers extra protection against low impact on the base of the wrist.
Offers extra protection against low impact on the wrist or forearm.

See full description
Specifications for Split Leather Arctic Thinsulate Blue/Yellow Cold Resistant Rigger Gloves - Size 9
  • Colour
    Blue
    Yellow
  • Coating
    Leather
  • Liner Material
    Cotton
    Synthetic Fiber
  • Size
    9
  • MFR Part No.
    T-2020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome