SuperGlove Volt Latex Insulating 36cm Class 3 Glove, Size 9
0
1
2

SuperGlove Volt Latex Insulating 36cm Class 3 Glove, Size 9

Order Code: ZT1712871S

£89.99 Inc VAT (20%)


Description

SuperGlove® Volt latex electricians gauntlet with great comfort and dexterity thanks to its anatomical shape and flexible latex construction.

Features and Benefits
• Latex Material for excellent electrical resistance
• Anatomical Shape for greater user comfort
• For use up to (AC voltage) 26500V

Standards
• EN60903

Typical Applications
• Automotive
• Construction
• Utility

See full description
Specifications for SuperGlove Volt Latex Insulating 36cm Class 3 Glove, Size 9
  • Series
    RE3360 SuperGlove
  • Colour
    Yellow
  • Size
    9
  • Cuff Style
    Gauntlet
  • Material
    Latex
  • MFR Part No.
    RE3360/9
  • Coating
    Uncoated
  • Application
    Electrics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome