1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Insulating Gloves
SuperGlove Volt Latex Insulating Gloves
0
1
2

SuperGlove Volt Latex Insulating Gloves


4 Variants From
£41.99

Inc VAT (20%)

See 4 Product Variants
£41.99

Description

Typically used for electrical maintenance, installations and wiring, these electrical insulating gloves are made from non-conductive natural rubber. The combination of high dielectric and physical strength delivers excellent electrical resistance.

Features and Benefits
• Provide voltage protection up to 1000V (Class 0)
• Anatomically shaped for reduced hand fatigue
• Flexible rubber latex delivers comfort and dexterity

Typical Applications
• Automotive
• Construction
• Utility

Standards
• CE Category III
• EN 60903

See full description

Feature Attributes

Material:

Latex

Application:

Electrics

Colour:

Yellow,,,,,,,

Cuff Style:

Gauntlet

Standards Met:

EN 60903-2003

Series:

RE0360 SuperGlove

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome