Assorted Tabbies Keyrings Display (Pack of 50) RS521211

Assorted Tabbies Keyrings Display (Pack of 50) RS521211

Order Code: ZT1551300S

£19.99 Inc VAT (20%)


Description

Easily locate the correct keys and save time in the process with these Stephens Tabbies keyrings. Made from high quality plastic, the labels remain protected for quick, clear identification. This bulk pack contains 50 keyrings in assorted colours, ideal for colour coordination.
Tabbies key rings with label
Plastic protects your note from damage
Ideal for labelling keys
Labels can be switched
Assorted colours
Ring diameter: 30mm
Pack of 50

See full description
Specifications for Assorted Tabbies Keyrings Display (Pack of 50) RS521211
  • MFR Part No.
    RSSKTDP
  • Pack Quantity
    50
  • Weight
    0.4651kg
  • Colour
    Assorted
  • Product Type
    Keyrings
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome