KF10869 Key Hangers Asst, Pack of 100
0
1

KF10869 Key Hangers Asst, Pack of 100

Order Code: ZT1184978X

£6.99 Inc VAT (20%)


Description

These assorted keyrings are ideal for sorting and identifying site keys. Suitable for hanging in a locked box, they effectively streamline the security key process.

Features and Benefits
• Assorted colours for colour coding keys
• Durable plastic construction
• Removable paper tag for labelling
• Easy to attach keyring
• Hole at the end for hanging

See full description
Specifications for KF10869 Key Hangers Asst, Pack of 100
  • MFR Part No.
    KF10869
  • Pack Quantity
    100
  • Colour
    Assorted
  • Length
    50mm
  • Material
    Plastic
  • Width
    22mm
  • Type
    Keyring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome