326496 Combination Key Safe

Order Code: ZT3081094S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Depth mm: 36.
Dimensions: H x W x D mm: 118 x 85 x 36.
Height mm: 118.
Key Capacity: 5+ Yale or 2+ Chubb.
Material: Aluminium.
Product Type: Outdoor mini key safes.
Weight g: 440.
Width mm: 85.Aluminium body to resist against hammering and sawing. Rust free, suitable for outdoor use. 4-digit combination offering 10, 000 possible codes. Prevents being locked out. Supplied with fixings. External dimensions: H x W x D 118 x 85 x 36 mm. Weight 440 g.

See full description
Specifications for 326496 Combination Key Safe
  • Material
    Aluminium
  • Key Capacity
    5+ Yale or 2+ Chubb
  • Depth
    36mm
  • Width
    85mm
  • Height
    118mm