372246 Key Box Plus

Order Code: ZT3082433S

£249.99 Inc VAT (20%)


Description

Depth mm: 118.
Dimensions: H x W x D mm: 302 x 280 x 118.
Height mm: 302.
Key Capacity: 54.
Material: Aluminium.
Product Type: Key cabinets.
Width mm: 280.Modern range of key cabinets designed for use with new style key clips. The label on this unique key holder is always visible with key located behind it. Key rails can be detached at various heights to meet individual requirements. Additional key rails can be added to increase the capacity. Supplied with wall fixings.

See full description
Specifications for 372246 Key Box Plus
  • Material
    Aluminium
  • Key Capacity
    54
  • Width
    280mm
  • Depth
    118mm
  • Height
    302mm