42122 Quick-Switch Bungee Transfer Key
0
1
2

42122 Quick-Switch Bungee Transfer Key

Order Code: ZT3380128SCopy

£19.99 Inc VAT (20%)


Description

Simplify tool transfer with the Quick-Switch® bungee key. This innovative key delivers a seamless and secure transition of tools from one user to another or from one hand to another, all while keeping the tool anchored. The hands-free operation allows for complete control over your tool to ensure 100% tie-off.

Features and Benefits
• Unique hands-free tool switching system delivers the most secure tool transfer possible
• Maintains 100% connection even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Allows for controlled working with heavy tools for improved safety
• When transferring tools, the 100% tie-off prevents drops
• Faster and more secure when compared to conventional tethers

Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42122 Quick-Switch Bungee Transfer Key
  • Material
    Nylon
    Stainless Steel
  • MFR Part No.
    42122
  • Type
    Bungee Transfer Key
  • Series
    Quick-Switch®
  • Capacity
    2.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome