42130 Quick-Switch Retractable Transfer Key
0
1

42130 Quick-Switch Retractable Transfer Key

Order Code: ZT3380129SCopy

£17.49 Inc VAT (20%)


Description

The Quick-Switch® Retractable Key is a revolutionary tool that allows for seamless and secure tool transfers between users or from one hand to another without the hassle of detaching the tool from its anchor. The hands-free operation allows you to maintain complete control over your tool, with a 100% tie-off for safety and security during tool transfers.

Features and Benefits
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatique
• Features a carabiner clip for attachment to a tool belt or structural anchor for flexible working
• Delivers fast and secure tool transfers when compared to conventional tethers

Typical Applications
• Working at heights
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42130 Quick-Switch Retractable Transfer Key
  • Material
    Nylon
    Stainless Steel
  • Type
    Transfer Key
  • Series
    Quick-Switch®
  • MFR Part No.
    42130
  • Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome