Aluminium Combination Lock Cabinet

Aluminium Combination Lock Cabinet

Order Code: ZT3082335S

£189.99 Inc VAT (20%)


Description

Depth mm: 118.
Dimensions: H x W x D mm: 302 x 280 x 118.
Height mm: 302.
Key Capacity: 36.
Material: Aluminium.
Product Type: Key cabinets.
Width mm: 280.Modern range of key cabinets designed for use with new style key clips. The label on this unique key holder is always visible with key located behind it. Key rails can be detached at various heights to meet individual requirements. Additional key rails can be added to increase the capacity. Supplied with wall fixings. Easy to program with 1000 combinations.

See full description
Specifications for Aluminium Combination Lock Cabinet
  • Material
    Aluminium
  • Key Capacity
    36
  • Height
    302mm
  • Width
    280mm
  • Depth
    118mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome