Emergency Key Store Dial Combination Lock KS0001C
0
1

Emergency Key Store Dial Combination Lock KS0001C

Order Code: ZT1550750S

£29.99 Inc VAT (20%)


Description

This handy Phoenix Emergency Key Store provides a secure location for door keys, padlocks and car keys with an easy to use 4 digit dial combination lock. The high strength, two piece cast alloy body provides high security and the interior includes a magnetic hook for securing keys. Easily mounted to a wall with the fixings provided, the key store measures W65 x D35 x H100mm.
Wall mountable key store
Secure location for door keys, padlocks, car keys
4 digit dial combination lock
High strength, two piece cast alloy body
Magnetic hook for securing keys
Comes with fixings for wall mounting
External dimensions: W65 x D35 x H100mm
Weight: 0.4kg

See full description
Specifications for Emergency Key Store Dial Combination Lock KS0001C
  • Weight
    0.402kg
  • Product Type
    Emergency Key Store
  • Colour
    Black
  • Material
    Steel
  • Lock Type
    Combination Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome