Key Storage Security Box Wall Mounted
0
1
2
3

Key Storage Security Box Wall Mounted

Order Code: ZT1184925XCopy

£39.99 Inc VAT (20%)


Description

4-digit programmable combination unit offering 10,000 possible codes. Rust free - zinc cast body to resist all weather, hammering or sawing. Easily mounts to most surfaces (fixings provided).
Dimensions (H x W x D) external: 119 x 85 x 35mm.

Specifications for Key Storage Security Box Wall Mounted
  • Type
    Key Safe
  • Colour
    Grey
  • Special Features
    Corrosion-Resistant
  • Finish
    Powder-Coated
  • Key Capacity
    5 Key
  • Includes
    Product only
  • Overall Width
    85mm
  • Material
    Aluminium
  • Lock Type
    Combination Lock
  • Overall Depth
    35mm
  • Overall Height
    119mm
  • MFR Part No.
    5401D
  • Depth
    35mm
  • Height
    119mm
  • Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome