1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
65CS Brass Padlock

65CS Brass Padlock


See all variants from
£7.19Inc VAT (20%)
Up to 4% off
See all variants from £7.19

Description

The 65 series padlock from ABUS® is widely used to secure lower to medium value goods and possessions from theft. Available in a wide range of variations, these padlocks a reliable choice for both internal and external security.

Features and Benefits
• Rust-free internal components for use in all weather types
• Hardened steel double bolted shackle for extra resistance to attack
• Suitable for interior and exterior use

Standards
• DIN E 12320

Notes
• Supplied with 2 keys

See full description

Feature Attributes

Colour:
Brass
Body Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome