65IB/40C Brass Padlock

65IB/40C Brass Padlock

Order Code: ZT1185414X

£12.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Abus 65 Series open shackle brass padlocks have a body which is made from solid brass, stainless steel shackle.

The inner components are made from non-corrosive materials. The precision pin cylinder has mushroom counter pins with the paracentric key-way offering greater protection against manipulation.

They are suitable for low to medium security requirements and are also suitable where a strong requirement for service performance and longevity is required.

The padlock locking is automatic, it does not require a key.
DIN E 12320

See full description
Specifications for 65IB/40C Brass Padlock
  • MFR Part No.
    10756
  • Shackle Material
    Stainless Steel
  • Security Rating
    5
  • Key Type
    Keyed Different
  • Body Material
    Brass
  • Body Thickness
    15mm
  • Body Height
    40mm
  • Body Width
    40
  • Shackle Diameter
    6.5mm
  • Body Colour
    Bronze
  • Padlock Type
    Keyed Padlock
  • Series
    65
  • Shackle Length
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome