Hasp 89mm + Solid Brass Padlock 40mm MLK140703

Hasp 89mm + Solid Brass Padlock 40mm MLK140703

Order Code: ZT1288329P

£10.99 Inc VAT (20%)
£12.9915% off


Description

This Master Lock 140703EURD features a 40mm keyed brass padlock with an 89mm hasp made of Zinc plated hard wrought steel for strength and corrosion resistance. The hardened steel staple and locking eye resist cutting and sawing. The 6mm shackle of the lock is made of nickel-plated hardened steel and offers resistance against cutting and sawing. Padlock 40mm wide, 22mm shackle, 6mm diameter, 4 Pins. Hasp Size 89mm. Fixings included.

See full description
Specifications for Hasp 89mm + Solid Brass Padlock 40mm MLK140703
  • Length
    89mm
  • Shackle Bore
    6mm
  • Type
    Hasp & Staple
  • Body Width
    89mm
  • MFR Part No.
    725EURD
  • Body Material
    Steel
  • Key Type
    Keyed Alike
  • Body Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome