Marine Grade Padlock 50mm Re-codable Combination

Marine Grade Padlock 50mm Re-codable Combination

Order Code: ZT4271953S

£27.99 Inc VAT (20%)


Description

The marine grade combination padlock is designed for coastal wet environments, offering robust security with a re-codable combination and a protective body cover. Ideal for gates, sheds, and boats, it withstands 300 hours of salt spray testing, ensuring durability and reliability against corrosion.

Features and Benefits
• Hardened steel shackle for robust security
• Withstands 300 hours of salt spray testing for durability in coastal environments
• Customisable security with a re-codable combination mechanism

Typical Applications
• Securing gates, doors and boats in marine environments

See full description
Specifications for Marine Grade Padlock 50mm Re-codable Combination
  • Body Colour
    Black
  • Shackle Material
    Hardened Steel
  • Padlock Type
    Combination Padlock
  • Body Material
    Die Cast Alloy
  • MFR Part No.
    ATLCP50 O
  • Shackle Diameter
    8mm
  • Body Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome