Mixed Color Keyed Armoured Cable 1m x 18mm

Mixed Color Keyed Armoured Cable 1m x 18mm

Order Code: ZT1288494PCopy

£15.39 Inc VAT (20%)


Description

The Master Lock No. 8228EURDPRO Keyed Cable Lock is 1m long and features a 18mm diameter armoured steel for maximum strength and flexibility.The protective vinyl coating protects against scratches, while the disc key cylinder prevents picking. The bright colours simplify identification. The cable lock are sold with 4 keys included, and are available in either blue, green, red and smoke.Cable Length: 1m.Outside Diameter: 18mm.

Specifications for Mixed Color Keyed Armoured Cable 1m x 18mm
  • MFR Part No.
    8228EURDPRO
  • Length
    100cm
  • Body Thickness
    18mm
  • Shackle Material
    Steel
  • Body Colour
    Red
  • Body Material
    Steel
  • Shackle Diameter
    18mm
  • Shackle Length
    1000mm
  • Key Type
    Keyed Alike
  • Padlock Type
    Key Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome