NO39 Laminated Double Locking Padlock 50mm

NO39 Laminated Double Locking Padlock 50mm

Order Code: ZT3949609SCopy

£17.39 Inc VAT (20%)

Currently unavailable

Description

Henry Squire NO39 Laminated Double Locking Padlock 50mm
The Henry Squire NO39 double locking padlock has a security rating of 5 which makes it ideal for sheds, lock ups, gates, garages and storage areas. The body is made from hardened steel with an anti corrosive shackle.

Features:
Medium to high security durable padlock
Hardened steel 9mm diameter shackle
4 pin tumbler lock mechanism
51mm wide, steel body with protective cover
Comes With:
2 keys
Specification:
Body depth: 29mm
Body height: 41mm
Body width: 54mm
Shackle diameter: 9mm

See full description
Specifications for NO39 Laminated Double Locking Padlock 50mm
  • Material
    Hardened Steel
  • Security Rating
    5
  • Product Type
    Padlock
  • Shackle Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome