Safety Lockout Key Padlocks
0
1
2
3
4
5
6
7
8

Safety Lockout Key Padlocks


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

These precision-machined high-security padlocks have user safety and ease of use at the forefront of their design. The reinforced nylon body features ribs for easy gripping in all weathers. While each padlock is individually keyed to differ for maximum security.

Features and Benefits
• Non-conductive and non-sparking nylon body is resistant to chemicals and corrosion
• Choice of colours to colour-code security areas as required
• Photoluminescent label for greater visibility

Notes
• Each padlock is individually boxed with 1 key and a keyring
• Open Shackle with 38mm clearance x 6.5mm diameter

See full description

Feature Attributes

Body Height:
42 mm
Shackle Diameter:
6.5 mm
Key Type:
Keyed Different
Body Width:
20
Number of Keys Included:
1
Body Material:
Nylon
More attributes
Product Reviews -
3 years ago by Uel
Lock seems to be good quality except I would have liked two keys with it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome