Safety Red Nylon Key Padlock
0
1

Safety Red Nylon Key Padlock

Order Code: ZT1185452X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

A compact padlock with a hardened nylon shackle with non-conductive properties. Ideal for adding an extra level of security when working in dangerous environments.

Colour: red.

Specifications for Safety Red Nylon Key Padlock
  • Shackle Diameter
    6mm
  • Shackle Material
    Nylon
  • Key Type
    Master Keyed
  • MFR Part No.
    LOK068
  • Body Colour
    Red
  • Padlock Type
    Keyed Lockout Padlock
  • Body Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome