Solid Brass 50mm Padlock with Adjustable Shackle

Solid Brass 50mm Padlock with Adjustable Shackle

Order Code: ZT1288348P

£25.99 Inc VAT (20%)
£26.993.5% off


Description

The Master Lock Solid Brass Padlocks are a tough and reliable security solution, with a modern design. It is ultra convenient with a removable and adjustable shackle (70mm-155mm) for more application possibilities. Supplied with 2 keys and a Lifetime Warranty against mechanical failure. Suggested uses: sheds, (oil) tanks and gates. Specification Size: 50mm.Shackle Length: 70-155mm Adjustable.Shackle Diameter: 7mm.

Specifications for Solid Brass 50mm Padlock with Adjustable Shackle
  • Shackle Width
    7mm
  • Key Type
    Keyed
  • Body Width
    50mm
  • Type
    Keyed
  • Padlock Type
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome