Zinc Combination Padlock TSA Approved SCAPLTSA31

Zinc Combination Padlock TSA Approved SCAPLTSA31

Order Code: ZT3931481S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

The Scan TSA Approved Combination Padlock is a great option for travelers heading to countries that utilize the TSA system.

TSA friendly: It allows TSA officials to open and inspect your luggage without breaking the lock using a master key specific to the numbered lock. This means your belongings stay safe, and your lock stays undamaged.
Durable construction: The lock features a zinc alloy body for strength and a steel shackle for cut resistance.
Customizable security: Choose your own 4-digit combination from 10, 000 possible unique codes for personalized security.
Here are the specifications of the Scan TSA Approved Combination Padlock:

Padlock Width: 31mm
Scan TSA Approved Combination Padlock Width 31mm
Shackle Height: 21mm
Shackle Diameter: 3.5mm
Shackle Width: 11mm
Scan TSA Approved Combination Padlock Shackle Width 11mm

Security Rating: 2

With its compact size, durable build, and TSA approval, the Scan TSA Approved Combination Padlock is a convenient and reliable travel companion for keeping your luggage safe.

See full description
Specifications for Zinc Combination Padlock TSA Approved SCAPLTSA31
  • Type
    Combination
  • Shackle Diameter
    3.5mm
  • Material
    Zinc Alloy
  • Shackle Height
    21mm
  • Security Rating
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome