Howie Coat Green 44 Inch (Large)

Order Code: ZT2929148S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Howie Coat Green 44 inch (Large) G44

Specifications for Howie Coat Green 44 Inch (Large)
  • Product Code
    G44
  • Pack Size
    Each
  • Colour
    Green
  • Material
    Polycotton
  • Chest Size
    112cm
  • Size
    Large
  • Gender
    Unisex
  • Product Type
    Lab Coats
  • Weight
    195g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome