1.5M WEBBING RESTRAINT LANYARD

1.5M WEBBING RESTRAINT LANYARD

Order Code: ZT1578082SCopy

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

A fall restraint lanyard connection is used between the anchor point and the body harness to prevent the user from reaching the fall area and work positioning applications. MSA restraint lanyards are available in web and kernmantel rope. The loops at the ends are protected by an abrasion resistant covering Prevents the webbing from being damaged by the metallic contact of the connector, 30mm Polyester Webbing , Galvanized alloy steel screwgate carabiner, The screwgate carabiner has a minimum breaking strength of 25 kN with a gate opening of 18mm, Conforms to EN 354:2010 Personal fall protection equipment. Lanyards

See full description
Specifications for 1.5M WEBBING RESTRAINT LANYARD
  • MFR Part No.
    MSA10185600
  • Size
    1.5m
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome