1.5M WEBBING TWIN LEG LANYARD

1.5M WEBBING TWIN LEG LANYARD

Order Code: ZT1578219S

£109.99 Inc VAT (20%)

Currently unavailable

Description

The MSA lanyards are available in web and kernmantel rope configurations with a variety of connectors. Energy-absorbing lanyards provide a means of connection between the fall arrest attachment of MSA full body harnesses and a qualified anchorage point. The energy absorber keeps fall arrest forces below 6 kN. Twin leg configuration, The loops at the ends are protected by an abrasion resistant covering Prevents the webbing from being damaged by the metallic contact of the connector, curved design of the gate of the scaffold hook Allows more comfortable grip, 30mm Polyester webbing, Galvanised alloy steel screw gate karabiner and scaffolding hookThe Scaffolding hook has a minimum breaking strength: 23 kN, Gate opening: 50.8 mmThe Screw gate Karabiner has a minimum breaking strength: 25 kN, Gate opening: 18 mm, 35mm width Nylon tear webbing shock absorberConforms to EN 355:2002 Personal protective equipment against falls from a height. Energy absorbers

See full description
Specifications for 1.5M WEBBING TWIN LEG LANYARD
  • MFR Part No.
    MSA10185612
  • Weight
    1.65kg
  • Size
    1.5m
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome