1032335 Kernmantel Restraint 2m Lanyards 2CS20

1032335 Kernmantel Restraint 2m Lanyards 2CS20

Order Code: ZT3300571S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Restraint lanyards suitable for restricting the worker's movement to prevent them reaching a location where a fall hazard exists.

Features and benefits:
-Light green rope with black stripes, which are highly visible from a distance, increasing safety at work
-2x carabiner connectors
-Kernmantel 11mm diameter material
-Polyester sheath
-Polyamide core
->22 kN breaking strength of the rope
--30°C +50°C operating temperature

See full description
Specifications for 1032335 Kernmantel Restraint 2m Lanyards 2CS20
  • MFR Part No.
    1032335
  • Length
    2m
  • Connector Type
    Carabiner
  • Material
    Polyester
    Polyamide
  • Product Type
    Restraint Lanyard
  • Size
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome