1M RESTRAINT KERNMANTLE ROPE LANYARD

1M RESTRAINT KERNMANTLE ROPE LANYARD

Order Code: ZT1577852S

£33.99 Inc VAT (20%)


Description

12mm Kernmantle rope with snap hook at one end and scaffold hook at the other end, Loops protected by abrasion resistant thimbles, Stitching protected by strong transparent sleeve, Minimum breaking strength 22 kN , Conforms to: EN 355

Specifications for 1M RESTRAINT KERNMANTLE ROPE LANYARD
  • Length
    402mm
  • MFR Part No.
    HSFA40503
  • Height
    250mm
  • Weight
    0.86kg
  • Width
    398mm
  • Size
    1m
  • Colour
    White/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome