Cable Loop Attachment, Pack of 3

Cable Loop Attachment, Pack of 3

Order Code: ZT3447608SCopy

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

BearTOOLS Cable loop tool attachment has a screw gate closure to securely connect items via a captive eye mounting point. Designed specifically for tool lanyards it can connect them to your tools with ease providing a strong fixture, which cannot come loose. When there isn't a connection point available you can use our d ring tether to tape or shrink to the device so this wire attachment has a captive eye. To enable you to be as safe as possible on site tethering your tools should be a part of an overall fall protection plan to increase workplace safety and reduce any dropped items from a height. The loop tether is perfect for connecting tools like craft or utility knives, levels, set and speed squares, screwdrivers, long nose and bull nose pliers, electrical screwdrivers and many tools with a weight below 0.9kg and a captive holes or d-ring affixed. Simple installation with a one-time assembly creates a quick and easy single step attachment to connect a tool lanyard to tools with no attachment points. Sold in a multipack you can keep all your tools ready to be tethered straight from your toolkit or tool box. Formed from a strong stainless-steel wire that is corrosion resistant to withstand all environments, with a yellow PU coating to protect it from moisture it will last. Recommended to wipe down when it gets wet after use Specifications 6 in. (15 cm.) in length Maximum tethering capacity of 2lbs. (0.9kg.)

See full description
Specifications for Cable Loop Attachment, Pack of 3
  • Colour
    Yellow
  • Product Type
    Cable Loop Attachment
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome