ELASTIC HARD HAT LANYARD-CLAMP

ELASTIC HARD HAT LANYARD-CLAMP

Order Code: ZT1579176S

£8.99 Inc VAT (20%)
£10.9918% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Comfortable high-stretch elastic material, Easily attaches to hard hats and other headwear, Quick connect clamp attaches securely to fabric

Specifications for ELASTIC HARD HAT LANYARD-CLAMP
  • MFR Part No.
    EY3155
  • Length
    366mm
  • Height
    110mm
  • Width
    264mm
  • Weight
    0.0832kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome