Guardian 36041 Restraint Lanyard

Guardian 36041 Restraint Lanyard

Order Code: ZT4156407S

£27.99 Inc VAT (20%)


Description

Prioritise safety with the adjustable webbing restraint lanyard, adaptable from 1.3 to 1.8 meters. This lanyard connects seamlessly to a body harness and anchor point, preventing access to fall areas during work positioning. Versatile in diverse applications, it ensures user safety by restraining movement in critical zones.

Features and Benefits
• Versatile 1.8m webbing restraint lanyard
• Water-repellent webbing for effortless maintenance
• External shock absorber with clear cover enhances safety monitoring
• Aluminium carabiner and durable screw gate connector ensure secure connections
• Adjustable length from 1.3 to 1.8m for adaptability
• Supports user weight capacity of 59-140 kg
• 10-year maximum life provides long-lasting reliability and peace of mind

Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry

Standards
• EN 354:2010
• EN 358:2018

See full description
Specifications for Guardian 36041 Restraint Lanyard
  • MFR Part No.
    36041
  • Length
    1.8m
  • Maximum User Weight
    140kg
  • Connector Type
    Carabiner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome