TLR-135 Retract 360 Retracting Lanyard +Snap-hook

TLR-135 Retract 360 Retracting Lanyard +Snap-hook

Order Code: ZT1187029X

£53.99 Inc VAT (20%)


Description

High-impact resistant polyamide casing. Self cleaning re-wind brake and release mechanism. 360° rotational capability. Patent pending. SP30 cord tensile strength 260kg.
Length: 1.2m (fully extended).
Maximum working capacity: 2.5kg.

TLR-135
Standard lanyard with snap hook carabiner and single harness buckle.

TLR-130
With screw carabiner and non-slip double harness buckle - preferred and specified by off-shore users.

See full description
Specifications for TLR-135 Retract 360 Retracting Lanyard +Snap-hook
  • MFR Part No.
    TLR-135
  • Length
    1.2m
  • Maximum User Weight
    2.5kg
  • Connector Type
    Snap Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome