TLW-1C2 1m Webbing Lanyard 2 Carabiner

TLW-1C2 1m Webbing Lanyard 2 Carabiner

Order Code: ZT1187023X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

100cm webbing lanyard. Durable polyester webbing construction. Complete with two stainless steel carabiners.

Maximum working capacity: 2.5kg

Specifications for TLW-1C2 1m Webbing Lanyard 2 Carabiner
  • Maximum User Weight
    2.5kg
  • Connector Type
    Carabiner
  • MFR Part No.
    TLW-1C2
  • Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome