Tooltether 90cm Bungee Lanyard Black - Pack of 3

Tooltether 90cm Bungee Lanyard Black - Pack of 3

Order Code: ZT4043603S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Keep your tools safe and secure at heights with the 3-Pack Retractable Tool Lanyard with Spring Locking Aluminum Carabiner. This heavy-duty lanyard features a retractable shock cord stopper and adjustable loop end, making it easy to attach and keep your tools close by at all times. With a maximum load of 9KG/19 lbs, it's strong enough to endure tough work environments. Perfect for construction and maintenance workers, scaffolding, arborists, and anyone else who needs to keep their tools safe at heights, this versatile lanyard can also be used as a keychain tool, fishing lanyard, rangefinder lanyard, and more. Features: Heavy-duty retractable lanyard and carabiner design Retractable shock cord stopper with adjustable loop end Made with tough materials including 2cm width All in One Bungee, Elastic 3mm cord, and 8cm Black Spring Lock Aluminum carabiner Available in Convenient 3-pack or 10-Pack Versatile use for scaffolding, working at heights, and more

See full description
Specifications for Tooltether 90cm Bungee Lanyard Black - Pack of 3
  • Length
    90cm
  • Colour
    Black
  • Product Type
    Bungee Lanyard
  • Material
    Aluminum
  • Width
    2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome