Work Positioning Trigger Lanyard Adjustment System 2m

Work Positioning Trigger Lanyard Adjustment System 2m

Order Code: ZT1410552XCopy

£239.99 Inc VAT (20%)


Description

The new improved work positioning trigger lanyard adjustment system gives the option to easily adjust the length of the lanyard during use and utilise for partial support and stability, leaving both hands free to complete a task.

Featured and Benefits
• Trigger device to allow easy adjustment for up to 2 meters for precise work positioning
• Durable 11 mm kernmantle rope material is easy to adjust through the trigger device
• Easy belt aluminium snap hook anchorage connector for fast connecting
• 3M™ DBI-SALA® work positioning trigger lanyard where the worker can utilise a fixed ladder or structure for partial stability and support leaving both hands free to complete a task
• Trigger™ connection features twist lock double action carabiner for simple connection with enhanced security to device
• Easy adjustment system giving the user the option to simply adjust the length of the lanyard during use even when the rope is dirty and wet, increasing work rate
• Available in different lengths to suit the operators needs
• Constructed from 11 mm strong braided rope

Typical Applications
• Construction
• General Industry
• Transportation
• Utilities
• Wet or dry use

Notes
• Case quantity: 1
• Leg count: single leg
• CE approved
• EN358:1999

Warnings
• Ensure secondary means of fall protection is used (e.g. a fall arrest lanyard)

See full description
Specifications for Work Positioning Trigger Lanyard Adjustment System 2m
  • Weight Each
    0.74kg
  • Connector Type
    Snap Hook
  • Length
    2m
  • MFR Part No.
    1200313
  • Maximum User Weight
    140kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome