WRIST TOOL LANYARD LGE/XL

WRIST TOOL LANYARD LGE/XL

Order Code: ZT1578797S

£4.99 Inc VAT (20%)
£5.6912% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Polyester webbing cuff secures to wrist, Energy-absorbing ribbed pull cord, Adjustable barrel lock for tool attachment, Short length improves the drop clearance needed, Wrist Measurement S/M 5" - 7" (13cm - 18cm), Wrist Measurement L/XL 7" - 8½" (18cm - 22cm)

Specifications for WRIST TOOL LANYARD LGE/XL
  • Length
    570mm
  • MFR Part No.
    EY3115LXL
  • Width
    550mm
  • Weight
    0.0697kg
  • Height
    260mm
  • Colour
    Black
  • Size
    Large/XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome