Cowhide Split Leather Gloves One Size Blue/Grey

Cowhide Split Leather Gloves One Size Blue/Grey

Order Code: ZT5509334S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Palm: Cowhide, thickness 0.9 - 1.1mm Reinforcements: Cowhide, between 0.9 - 1.1mm Back: White canvas, Cotton 150g/m² Cuff: White Cotton, 220g/m² Lined Cowhide docker glove American cut Artery protection Blue Leather strengthening piece on index, palm and thumb Cowhide fingertips and strengthening piece on back White Cotton cloth back and cuff Cloth lined palm and fingers Elasticated back Piping to protect seams on thumb and palm Abrasion, tear and perforation resistant Long lasting EN388:2003 and EN420:2003 Suitability: storage, warehousing, general handling, dock work & transportation jobs

See full description
Specifications for Cowhide Split Leather Gloves One Size Blue/Grey
  • Size
    O/S
  • Colour
    Blue/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome