236920 Economy Lockout Hasp

236920 Economy Lockout Hasp

Order Code: ZT1185559XCopy

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.835%
10 +£6.4710%


Description

Product Number: 236920
Colour: Red
Material: Steel
Jaw capacity: 25mm
Accepts padlocks: Shackle Clearance 20mm Shackle Diameter 10mm

See full description
Specifications for 236920 Economy Lockout Hasp
  • Overall Width
    40mm
  • Special Features
    Rust-resistant
    Tamper-Proof
  • Minimum Shackle Clearance
    20mm
  • Colour
    Red
  • Maximum Number of Padlocks
    6
  • Overall Length
    111.06mm
  • Lockout Type
    Lockout Hasp
  • Maximum Shackle Diameter
    10.0mm
  • MFR Part No.
    236920
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome