265390 Labelled Safety Lockout Hasp

265390 Labelled Safety Lockout Hasp

Order Code: ZT1185566XCopy

£14.39 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Combination of lockout and tagout. A single employee can lock out and service equipment.
Up to five additional employees can apply their locks and tags. Manufactured from tough 5052 anodised aluminium alloy. Can be marked with pens, pencils and permanent markers. Print from pens and pencils can be erased.
Size: 184.1 x 76.2 x 4.7mm.
Max. shackle diameter: 8mm.
Min. shackle clearance: 20mm.

See full description
Specifications for 265390 Labelled Safety Lockout Hasp
  • MFR Part No.
    265390
  • Colour
    Red
    White
  • Maximum Shackle Diameter
    8.0mm
  • Special Features
    Chemical-resistant
    Corrosion-Resistant
    Water-Resistant
  • Overall Width
    76.2mm
  • Overall Length
    184.10mm
  • Minimum Shackle Clearance
    20mm
  • Maximum Number of Padlocks
    6
  • Lockout Type
    Lockout Hasp
  • Material
    Aluminium Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome