Aluminium Safety Lock Out Hasp & Label

Aluminium Safety Lock Out Hasp & Label

Order Code: ZT1185568X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

LOK049
Powder coated aluminium hasp combines the benefits of a standard hasp and tag simultaneously. Supplied with spare label. Safety lockout hasps are used when you wish to use multiple padlocks to isolate one energy source.
Size: 184 x 76 x 5mm, 190 x 77 x 16mm with tab.
Max. shackle diameter: 8mm.
Min. shackle clearance: 20mm.

See full description
Specifications for Aluminium Safety Lock Out Hasp & Label
  • Material
    Aluminium
  • Maximum Number of Padlocks
    10
  • Maximum Shackle Diameter
    8.0mm
  • Minimum Shackle Clearance
    20mm
  • Colour
    Red
  • Overall Length
    190mm
  • Overall Width
    77mm
  • Lockout Type
    Lockout Hasp
  • MFR Part No.
    LOK049

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome