Multi-Purpose Scissor Lockout

Multi-Purpose Scissor Lockout

Order Code: ZT1185569X

£10.19 Inc VAT (20%)
£10.997% off
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

LOK047
This dual scissor action hasp has a steel body with a powder coating to prevent rusting. The aluminium pivot provides a smooth and lasting movement. The two different jaw sizes ensure the ultimate in adaptability when lockout conditions vary.
Max. padlock shackle diameter: 10mm.
Min. padlock shackle clearance: 20mm.

See full description
Specifications for Multi-Purpose Scissor Lockout
  • Colour
    Red
  • Maximum Number of Padlocks
    6
  • MFR Part No.
    LOK047
  • Minimum Shackle Clearance
    20mm
  • Lockout Type
    Scissor Lockout
  • Special Features
    Rust-resistant
    Corrosion-Resistant
  • Maximum Shackle Diameter
    10.0mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome