Snap-on Hasp Lockout Labelled

Snap-on Hasp Lockout Labelled

Order Code: ZT1288600PCopy

£17.99 Inc VAT (20%)


Description

Masterlockrsquo;s range of electrical Lockout hasps are practical, flexible and hard wearing and used when multiple numbers of workers are operating in the area. They can be used in a variety of locations for a broad range of lockout tasks. This Labelled Snap-on Lockout/Tagout Hasp enables lock-out by multiple workers (up to 5 padlocks) to keep the equipment inoperative while repairs or adjustments are made. It is made from anodised aluminium and stainless steel and has a spring-loaded jaw. Includes label for easy identification.

See full description
Specifications for Snap-on Hasp Lockout Labelled
  • Length
    178mm
  • Width
    73mm
  • Shackle Diameter
    7mm
  • Switch Size
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome