Lockout Padlock 40mm SCAPLLORED

Lockout Padlock 40mm SCAPLLORED

Order Code: ZT3931490S

£7.29 Inc VAT (20%)


Description

The Scan Lockout Padlock is designed for use with lockout hasp or tag systems. It features a nylon body with a brass cylinder and a standard 38mm shackle. Each key has a unique number, ensuring only authorized personnel can operate the lock. The body is resistant to chemicals and UV rays and displays standard "Danger" and "Property of" markings.

For optimal use, pair it with the SCALOCKHASP.

Here are the padlock's specifications:

Width: 37mm
Shackle height: 39mm
Shackle diameter: 6mm
Shackle width: 20mm
Security rating: 1

See full description
Specifications for Lockout Padlock 40mm SCAPLLORED
  • Shackle Height
    39mm
  • Body Material
    Nylon
  • Shackle Diameter
    6mm
  • Shackle Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome