Large Lockout Kit - MTL9508380K

Large Lockout Kit - MTL9508380K

Order Code: ZT1185597X

£399.99 Inc VAT (20%)


Description

Our pre-selected kits are designed to cover the most common uses in industry. Each supplied in handy carrying case and they provide a convenient choice for any lockout professional.

Specifications for Large Lockout Kit - MTL9508380K
  • Lockout Type
    Large Lockout Kit
  • MFR Part No.
    LOK117
  • Includes
    (2) 25mm Vinyl Coated Hasp
    (2) Multi-purpose Cable Lockout
    MCB Lockout Pin Out Wide
    4 Caution Lockout in Operation A-Board
    Small Ball Valve Lockout
    127-165mm Gate Valve Lockout
    (2) Universal MCB lockout
    400mm Lockout Bag
    Large Ball Valve Lockout
    (2) 38mm Vinyl Coated Hasp
    (2) Ultra-fine Permanent Pen
    (6) Red Safety Lockout Padlocks
    Large Plug / Pneumatic Lockout
    25-63.5mm Gate Valve Lockout
    63.5-127mm Gate Valve Lockout
    Pneumatic Lockout
    3-phase Dial Lockout
    (3) Pack (10) of 'Do not operate' tags
    MCB Lockout Pin In Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome