Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Lockout Safety Kits
Lockout Shell Case/Pouch
By Spectrum Industrial
Order Code:
ZT1113016P
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/safety/lockout-safety-kits/lockout-shell-case-pouch/p/ZT1113016P
Add to quotation
View all Lockout Safety Kits
Description
Lockout Shell Case / Pouch
Tags:
#BulkDiscount
Specifications
Specifications for Lockout Shell Case/Pouch
Weight
0.19kg
Width
265mm
Colour
Red
Type
Lockout Pouch
Depth
165mm
Length
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome