Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Lockout Safety Kits
LOK249 Lockout Toolbox
By Spectrum Industrial
Order Code:
ZT1113015P
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/safety/lockout-safety-kits/lok249-lockout-toolbox/p/ZT1113015P
Add to quotation
View all Lockout Safety Kits
Description
Lockout Toolbox
Tags:
#BulkDiscount
Specifications
Specifications for LOK249 Lockout Toolbox
Colour
Black/Yellow
Depth
555mm
Weight
2.1kg
Type
Toolbox
Width
295mm
Installation
Freestanding
Material
Plastic
Length
265mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome