Bicycle Shelter, Lockable, Extension with Cylinder Lock, Charcoal

Bicycle Shelter, Lockable, Extension with Cylinder Lock, Charcoal

Order Code: ZT3148690S

£10,299.99 Inc VAT (20%)


Description

Bicycle shelter, lockable, extension with cylinder lock, charcoal. Supplied = flat pack. Height = 2646 mm. Width = 2520 mm. Depth = 2834 mm. Finish = hot dip galvanised. Frame material = steel, hot galvanised. Frame colour = charcoal. Construction = extension unit. Side panel material = steel mesh. Product type = shelters. Secure parking for bicycles, scooters, motorbikes. Made of steel. PROCITY® offers you a shelter for parking bicycles, scooters and motorbikes securely. The robust steel posts and the hot dip galvanised steel mesh make this product an effective and long lasting solution that reduces the risk of two wheelers being stolen. Side panels and rear cladding: steel mesh Ø 5 mm, welded to steel frame. Double doors: upper part made of steel mesh Ø 5 mm, lower part made of sheet steel, 1.5 mm thick. Can also be opened from the inside without a key. Door secured in position by latch. Installation: on base plates, posts height adjustable, expansion plugs included. Closed using cylinder lock.

See full description
Specifications for Bicycle Shelter, Lockable, Extension with Cylinder Lock, Charcoal
  • Frame Colour
    Charcoal
  • Finish
    Hot Dip Galvanised
  • Lock Type
    Cylinder Lock
  • Product Type
    Shelters
  • Width
    2520mm
  • Depth
    2834mm
  • Material
    Steel
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome