Enclosed Pocket - for LOK223

Enclosed Pocket - for LOK223

Order Code: ZT1113006P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

Enclosed Pocket - For LOK223

Specifications for Enclosed Pocket - for LOK223
  • Depth
    27mm
  • Installation
    To Be Used with Station Board
  • Width
    165mm
  • Colour
    Yellow
  • Length
    105mm
  • Material
    Plastic
  • Weight
    0.202kg
  • Type
    Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome