Lockout Station B - Complete with Stock 1075 X 965MM
0
1
2
3
4
5
6

Lockout Station B - Complete with Stock 1075 X 965MM

Order Code: ZT3480601S

£899.99 Inc VAT (20%)


Description

The Advanced Lockout Stations are designed to provide a secure and organised location for storing lockout and tagout devices. These stations are versatile and can be placed near equipment, in maintenance areas, or centrally, ensuring that missing items are immediately noticeable and can be easily replenished. Each station includes multiple positions to store up to two padlocks, a hasp, tags, and cable ties, helping to streamline the lockout/tagout process. Made from high-quality aluminium composite with an anti-scuff laminate, the stations are durable and come with a cover that allows for the station itself to be locked out for added security.

Features and Benefits
• Built to securely store a variety of Lockout/Tagout devices such as padlocks, hasps, and tags
• Comes with a cover that allows the entire station to be locked out for additional security
• Boasts an anti-scuff laminate for long-lasting protection

Notes
• Complete with stock - see images for the contents of each board

See full description
Specifications for Lockout Station B - Complete with Stock 1075 X 965MM
  • Colour
    Yellow
    Red
    Silver
    White
  • MFR Part No.
    LOK289
  • Overall Width
    1075mm
  • Lockout Type
    Lockout Station
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome