00803BUBD 50mmx33M Blue PVC Floor Marking Tape
0
1
2

00803BUBD 50mmx33M Blue PVC Floor Marking Tape

Order Code: ZT2490026S

£5.69 Inc VAT (20%)


Description

This blue floor marking tape, is a low stretch PVC floor tape with a high level of adhesion and abrasion resistance. It can withstand rough surfaces, machinery traffic and heavy footfall and is suitable for both indoor and outdoor applications. It is coated with an aggressive cross-linked solvent based rubber-resin adhesive.

The AT0008 low stretch means it will not shrink back or lift once applied and can be walked on immediately after application. It is water and UV resistant.

Features and Benefits
• PVC construction makes for a highly durable product, with good abrasion resistance
• Simple to apply to floors thanks to the high adhesion backing
• Blue colour for visibility against plain surfaces
• 33 metre roll length for ample tape

See full description
Specifications for 00803BUBD 50mmx33M Blue PVC Floor Marking Tape
  • Material
    PVC
  • Colour
    Blue
  • Series
    AT8
  • MFR Part No.
    00803BUBD
  • Length
    33m
  • Width
    50mm
  • Tape Type
    Floor Marking Tape
  • Maximum Operating Temperature
    60°C
  • Adhesive Type
    Adhesive
  • Adhesive Material
    Rubber Resin
  • Resistance Features
    Water-Resistant
    UV-Resistant
    Corrosion-Resistant
    Abrasion-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome